Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ BDS C18 Columns

Catalog No. 03050119 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
75 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
Particle Size:
2.4 μm
3 μm
5 μm
Column Format:
Analytical Column
Guard Cartridge, 4 Pk.
Preparative Column, Standard
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Column Format
03-050-119 10 mm 4 mm 5 μm Guard Cartridge, 4 Pk.
28105052130 50 mm 2.1 mm 5 μm Analytical Column
03-254-025 250 mm 10 mm 5 μm Preparative Column, Standard
28105054630 50 mm 4.6 mm 5 μm Analytical Column
03-390-123 75 mm 4.6 mm 3 μm Analytical Column
28-105-103030 100 mm 3 mm 5 μm Analytical Column
28105104630 100 mm 4.6 mm 5 μm Analytical Column
28-105-123030 125 mm 3 mm 5 μm Analytical Column
28105124030 125 mm 4 mm 5 μm Analytical Column
03-150-736 150 mm 4.6 mm 5 μm Analytical Column
28105253030 250 mm 3 mm 5 μm Analytical Column
28105254030 250 mm 4 mm 5 μm Analytical Column
03-050-117 250 mm 4.6 mm 5 μm Analytical Column
28-103-013001 10 mm 3 mm 3 μm Guard Cartridge, 4 Pk.
03-451-813 150 mm 4.6 mm 2.4 μm Analytical Column
03-451-812 100 mm 4.6 mm 2.4 μm Analytical Column
03-451-807 100 mm 2.1 mm 2.4 μm Analytical Column
03-451-811 50 mm 4.6 mm 2.4 μm Analytical Column
03-451-806 50 mm 2.1 mm 2.4 μm Analytical Column
28-105-013001 10 mm 3 mm 5 μm Guard Cartridge, 4 Pk.
03-451-809 10 mm 4 mm 2.4 μm Guard Cartridge, 4 Pk.
2810315463T 150 mm 4.6 mm 3 μm Analytical Column
28103154030 150 mm 4 mm 3 μm Analytical Column
28103153030 150 mm 3 mm 3 μm Analytical Column
03-050-116 100 mm 4.6 mm 3 μm Analytical Column
28103104030 100 mm 4 mm 3 μm Analytical Column
28103103030 100 mm 3 mm 3 μm Analytical Column
28103053030 50 mm 3 mm 3 μm Analytical Column
28103052130 50 mm 2.1 mm 3 μm Analytical Column
03-451-810 30 mm 4.6 mm 2.4 μm Analytical Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. 03-050-119 Supplier Thermo Scientific™ Supplier No. 28105014001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use as a robust, general-purpose column for a wide range of applications in QC/QA labs.

For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

Convenience, economy and effective protection.
  • 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific™ UNIGUARD™ direct connection and stand alone holders
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Cartridge, 4 Pk.
Diameter (Metric) 4 mm
Length (Metric) 10 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 130 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Hypersil BDS
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.