Learn More
Thermo Scientific™ Hypersil™ BDS Cyano HPLC Columns
Description
For reliable, general purpose cyano columns, choose the base-deactivated silica Thermo Scientific™ Hypersil™ BDS Cyano LC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Cyano LC Columns as an alternative.
- In reversed phase, they offer different selectivity compared to C18 or C8 phases
- In normal phase, they are less retentive than silica columns
- Reliable cyano columns with long lifetimes
Ordering Information:
Other column dimensions are available. Please call Customer Service for more information. Please note that Hypersil BDS Cyano columns are shipped in isooctane:ethanol. For reversed phase applications, flush with ethanol or 2-propanol prior to use.
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| For Use With | HPLC |
| Length (Metric) | 150 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Particle Size | 3 μm |
| pH | 2 to 8 |
| Pore Size | 130 Å |
| Surface Area | 170 m²/g |
| Temperature | 60°C |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.