Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ BDS Cyano HPLC Columns

Catalog No. 03050530 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
Diameter (Metric):
4.6 mm
Particle Size:
3 μm
5 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
03-050-530 250 mm 4.6 mm 5 μm
03-050-528 150 mm 4.6 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-050-530 Supplier Thermo Scientific™ Supplier No. 28805254630
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For reliable, general purpose cyano columns, choose the base-deactivated silica Thermo Scientific™ Hypersil™ BDS Cyano LC Columns.

For reliable, general purpose cyano columns, choose the base-deactivated silica Thermo Scientific™ Hypersil™ BDS Cyano LC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Cyano LC Columns as an alternative.

  • In reversed phase, they offer different selectivity compared to C18 or C8 phases
  • In normal phase, they are less retentive than silica columns
  • Reliable cyano columns with long lifetimes

Ordering Information:

Other column dimensions are available. Please call your Customer Service Representative for more information. Please note that Hypersil BDS Cyano columns are shipped in isooctane:ethanol. For reversed phase applications, flush with ethanol or 2-propanol prior to use.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With HPLC
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 130 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L10
Stationary Phase Cyano (CN)
Product Line Hypersil BDS
Packing Material Spherical, Fully Porous, Base-Deactivated Silica
Carbon Load 4%
Column Type Mixed Mode
Endcapped Yes
Phase Reversed Phase, Normal Phase, Polar Selectivity
Product Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.