Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ CPS-2 Cyano HPLC Columns
GSA_VA

Catalog No. 03050561 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
03-050-561 250 mm 4.6 mm
31-805-154630 150 mm 4.6 mm
31-805-014001 10 mm 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-050-561 Supplier Thermo Scientific™ Supplier No. 31805254630
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use these cyano columns when you need different selectivity in normal phase or a complementary selectivity to alkyl chain bonded phases in reverse phase.

When you need different selectivity in normal phase or a complementary selectivity to alkyl chain bonded phases in reverse phase, use Thermo Scientific™ Hypersil™ CPS-2 Cyano LC Columns. Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines. For challenging separations requiring improved chromatographic performance, use Hypersil GOLD™ CN columns as an alternative.

  • A cyanopropyl phase for both normal and reversed phase HPLC
  • More rapid mobile phase equilibration compared with silica in normal phase
  • Not deactivated by traces of water in normal phase
  • When used as a reversed phase material, cyano selectivity complements the alkyl chain bonded phases, but with lower hydrophobicity
  • One of the least retentive of reversed phase materials and, therefore, useful to separate polar compounds

Ordering Information:

Other column dimensions are also available. Please call Customer Service for more information.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L10
Stationary Phase Cyano (CN)
Product Line Hypersil Classical
Packing Material Spherical, Fully Porous Type A Silica
Carbon Load 4%
Column Type Mixed Mode
Endcapped Yes
Phase Normal and Reversed Phase
Product Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.