Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ Phenyl HPLC Columns

Catalog No. 03051169
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
Particle Size:
1.9 μm
3 μm
5 μm
Column Format:
Analytical Column
Guard Cartridge
Guard Cartridge, 4 Pk.
Preparative Column
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Column Format
03-051-169 10 mm 2.1 mm 3 μm Guard Cartridge
03-253-839 250 mm 10 mm 5 μm Preparative Column
25-905-102130 100 mm 2.1 mm 5 μm Analytical Column
03-150-620 250 mm 4.6 mm 5 μm Analytical Column
03-051-193 10 mm 2.1 mm 5 μm Guard Cartridge
03-051-191 150 mm 4.6 mm 3 μm Analytical Column
25-903-104630 100 mm 4.6 mm 3 μm Analytical Column
25-903-102130 100 mm 2.1 mm 3 μm Analytical Column
03-051-171 10 mm 4 mm 3 μm Guard Cartridge
03-051-170 10 mm 3 mm 3 μm Guard Cartridge
25-902-102130 100 mm 2.1 mm 1.9 μm Analytical Column
01-674-476 50 mm 2.1 mm 1.9 μm Analytical Column
25-905-054630 50 mm 4.6 mm 5 μm Analytical Column
25-905-253030 250 mm 3 mm 5 μm Analytical Column
03-051-192 10 mm 1 mm 5 μm Guard Cartridge, 4 Pk.
25-903-151030 150 mm 1 mm 3 μm Analytical Column
03-051-168 10 mm 1 mm 3 μm Guard Cartridge, 4 Pk.
25-902-202130 200 mm 2.1 mm 1.9 μm Analytical Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 03-051-169 Supplier Thermo Scientific™ Supplier No. 25903012101
Add to Cart
Add to Cart

Use for quick analysis of aromatic analytes, including glucocorticosteroids, estrogens, fat-soluble vitamins, and phospholipids.

Get excellent retention and unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil GOLD™ Phenyl reversed phase HPLC columns. A butyl (C4) linker in the phenyl bonded phase allows for superior alignment of the phenyl ring with aromatic molecules, thus enhancing pi-pi interactions and improving the retention of the molecules. The C4 linker also provides the stationary phase with moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. The outstanding peak shape results in greater sensitivity.

Special Selectivity
  • Provides selectivity complementary to that provided by alkyl chain phases
  • Moderate hydrophobicity compared to C18
About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5 μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Cartridge
Diameter (Metric) 2.1 mm
For Use With UHPLC
Length (Metric) 10 mm
Max. Pressure 5800 psi (400 bar)
Particle Shape Fully Porous
Particle Size 3 μm
pH 2 to 8
Pore Size 175 Å
Quantity Pack of 4
Surface Area 220 m²/g
Temperature 60°C
USP Type L11
Stationary Phase Phenyl
Product Line Hypersil GOLD
Packing Material Ultrapure Silica
Carbon Load 8%
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.