Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns

Catalog No. 25303033030 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.9 μm
3 μm
5 μm
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
25-303-033030 30 mm 3 mm 3 μm
03-171-299 10 mm 2.1 mm 5 μm
03-050-522 250 mm 4.6 mm 5 μm
25-305-252130 250 mm 2.1 mm 5 μm
03-050-520 150 mm 4.6 mm 5 μm
25-305-153030 150 mm 3 mm 5 μm
25-305-152130 150 mm 2.1 mm 5 μm
25-305-104630 100 mm 4.6 mm 5 μm
25-305-102130 100 mm 2.1 mm 5 μm
25-305-054630 50 mm 4.6 mm 5 μm
03-050-509 50 mm 2.1 mm 5 μm
03-051-249 10 mm 4 mm 5 μm
03-051-247 10 mm 3 mm 5 μm
25303154630 150 mm 4.6 mm 3 μm
25-303-153030 150 mm 3 mm 3 μm
03-050-518 150 mm 2.1 mm 3 μm
03-050-514 100 mm 4.6 mm 3 μm
03-050-513 100 mm 2.1 mm 3 μm
03-050-507 50 mm 2.1 mm 3 μm
03-051-219 10 mm 4 mm 3 μm
03-051-218 10 mm 3 mm 3 μm
03-051-217 10 mm 2.1 mm 3 μm
03-051-216 10 mm 1 mm 3 μm
25-302-202130 200 mm 2.1 mm 1.9 μm
03-051-214 150 mm 2.1 mm 1.9 μm
03-050-512 100 mm 2.1 mm 1.9 μm
25-302-101030 100 mm 1 mm 1.9 μm
25302052130 50 mm 2.1 mm 1.9 μm
25-302-051030 50 mm 1 mm 1.9 μm
03-051-244 10 mm 1 mm 5 μm
03-170-552 50 mm 4.6 mm 1.9 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 25-303-033030 Supplier Thermo Scientific™ Supplier No. 25303033030

missing translation for 'validMainframeMsg'

Retain and resolve polar analytes with highly aqueous mobile phases.

Retain and resolve polar analytes using Thermo Scientific™ Hypersil GOLD™ aQ Polar Endcapped C18 columns. These columns provide excellent peak shape, even with challenging reversed phase separations using highly aqueous mobile phases.

Alternative selectivity with polar endcapped C18 stationary phase
  • Polar functional group in endcap provides additional interaction mechanism for separation of polar compounds
  • Yields superior retention of polar compounds
Stability in highly aqueous mobile phases
  • Usable in 100% aqueous mobile phases
  • No loss of performance or stability
Excellent peak shape
  • Controlled secondary interactions ensure optimal peak shape for all analyte types
  • Ideal for the quantitative analysis of trace levels of polar analytes
About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
Flow Rate 0.5 mL/min
For Use With LC/MS
Length (Metric) 30 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2 to 9
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase aQ C18
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Polar
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.