Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ PREP C18 HPLC Columns

Catalog No. 03253953 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
20 mm
25 mm
30 mm
50 mm
Column Format:
Guard Column
Guard Column, 1/16 in.
Guard Column, 1/8 in.
Preparative Column, Standard
Preparative Column, Xtended Life
Particle Size:
5 μm
12 μm
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Column Format Particle Size
03-253-953 30 mm 20 mm Guard Column, 1/8 in. 12 μm
03-253-794 50 mm 10 mm Preparative Column, Standard 5 μm
03-253-795 50 mm 20 mm Preparative Column, Standard 5 μm
03-253-941 50 mm 25 mm Preparative Column, Xtended Life 5 μm
03-253-796 100 mm 10 mm Preparative Column, Standard 5 μm
03-253-797 100 mm 20 mm Preparative Column, Standard 5 μm
03-253-942 100 mm 25 mm Preparative Column, Xtended Life 5 μm
03-253-798 150 mm 10 mm Preparative Column, Standard 5 μm
03-253-799 150 mm 20 mm Preparative Column, Standard 5 μm
03-253-943 150 mm 25 mm Preparative Column, Xtended Life 5 μm
03-253-800 150 mm 30 mm Preparative Column, Standard 5 μm
03-253-801 250 mm 10 mm Preparative Column, Standard 5 μm
03-253-802 250 mm 20 mm Preparative Column, Standard 5 μm
03-253-945 250 mm 25 mm Preparative Column, Xtended Life 5 μm
03-253-803 250 mm 30 mm Preparative Column, Standard 5 μm
03-253-810 8 mm 10 mm Guard Column 12 μm
03-253-811 20 mm 10 mm Guard Column 12 μm
03-253-813 30 mm 10 mm Guard Column, 1/16 in. 12 μm
03-253-952 30 mm 10 mm Guard Column, 1/8 in. 12 μm
03-253-814 30 mm 20 mm Guard Column, 1/16 in. 12 μm
03-253-804 150 mm 20 mm Preparative Column, Standard 12 μm
03-253-947 150 mm 25 mm Preparative Column, Xtended Life 12 μm
03-253-805 150 mm 30 mm Preparative Column, Standard 12 μm
03-253-806 250 mm 10 mm Preparative Column, Standard 12 μm
03-253-807 250 mm 20 mm Preparative Column, Standard 12 μm
03-253-949 250 mm 25 mm Preparative Column, Xtended Life 12 μm
03-253-808 250 mm 30 mm Preparative Column, Standard 12 μm
03-253-809 250 mm 50 mm Preparative Column, Standard 12 μm
03-253-944 150 mm 30 mm Preparative Column, Xtended Life 5 μm
03-253-946 250 mm 30 mm Preparative Column, Xtended Life 5 μm
03-253-948 150 mm 30 mm Preparative Column, Xtended Life 12 μm
03-253-950 250 mm 30 mm Preparative Column, Xtended Life 12 μm
03-253-951 250 mm 50 mm Preparative Column, Xtended Life 12 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
Catalog No. 03-253-953 Supplier Thermo Scientific™ Supplier No. 25012029323B
Add to Cart
Add to Cart

Easily scale up your method to prep LC using Hypersil GOLD C18 preparative HPLC columns for excellent peak shape in a variety of formats including XtendedLife technology.

Maintain exceptional peak shape and resolution for your scale up purification needs using Thermo Scientific™ Hypersil GOLD™ C18 preparative HPLC columns. Our columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. Hypersil GOLD columns give you confidence when scaling up from your analytical method.

Novel Bonding

  • Proprietary functionalization and end-capping.
  • C18 (USP L1) selectivity.

pH Stability

  • Robust performance at high pH.
  • Excellent column stability at low pH.

Superior Performance

  • Highly symmetrical peak shapes.
  • Improved speed of analysis, efficiency, and sensitivity.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.

About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Column, 1/8 in.
Diameter (Metric) 20 mm
For Use With Guard Column Requires Use of Preparative Guard Holder, 891-031
Length (Metric) 30 mm
Max. Pressure 2200 psi (152 bar)
Particle Size 12 μm
pH 2 to 9
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.