Learn More
Thermo Scientific™ Hypersil GOLD™ Cyano (CN) Mixed Mode HPLC Column, 3 μm, 4.6 mm x 250 mm
Shop All Thermo Scientific ProductsDescription
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
Specifications
Specifications
| Column Format | Capillary Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Particle Size | 3 μm |
| pH | 2 to 8 |
| Pore Size | 175 Å |
| Surface Area | 220 m²/g |
| USP Type | L10 |
| Stationary Phase | Cyano (CN) |
| Product Line | Hypersil GOLD |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.