Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ VANQUISH™ PFP UHPLC Columns

Catalog No. 03051472
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-051-472 100 mm
03-051-475 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-051-472 Supplier Thermo Scientific™ Supplier No. 25402102130V
Add to Cart
Add to Cart

Use with high-pressure UHPLC for better separation, speed, and throughput of difficult-to-resolve mixtures of halogenated compounds including pesticides.

Achieve even greater power of separation, speed, and throughput for analyzing difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds by using Thermo Scientific™ Hypersil GOLD™ VANQUISH™ PFP (pentafluorophenyl) UHPLC columns. These columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges of analyzing complex matrices using liquid chromatography (LC) and LC-MS.

Delivering Powerful Separations

The expanded range of Accucore Vanquish, Acclaim VANQUISH, and Hypersil GOLD VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. These columns deliver:

  • Better Separations: high efficiency enables separation of very complex mixture
  • More Results: High efficiency at high flow rates
  • Easier Interactions: Seamless workflow solution, for simple and easy separations
  • Wider Capabilities: Wide range of column selectivities and formats
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With UHPLC
Length (Metric) 100 mm
Max. Pressure 21756 psi (1500 bar)
Particle Shape Fully Porous
Particle Size 1.9 μm
pH 2 to 8
Pore Size 175 Å
Quantity Each
Surface Area 220 m²/g
Temperature 60°C
USP Type L43
Stationary Phase PFP
Product Line Hypersil GOLD
Packing Material Ultrapure Silica
Carbon Load 8%
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.