Learn More
Description
Achieve even greater power of separation, speed, and throughput for analyzing difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds by using Thermo Scientific™ Hypersil GOLD™ VANQUISH™ PFP (pentafluorophenyl) UHPLC columns. These columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges of analyzing complex matrices using liquid chromatography (LC) and LC-MS.
The expanded range of Accucore Vanquish, Acclaim VANQUISH, and Hypersil GOLD VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. These columns deliver:
- Better Separations: high efficiency enables separation of very complex mixture
- More Results: High efficiency at high flow rates
- Easier Interactions: Seamless workflow solution, for simple and easy separations
- Wider Capabilities: Wide range of column selectivities and formats
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 2.1 mm |
| For Use With | UHPLC |
| Length (Metric) | 150 mm |
| Max. Pressure | 21756 psi (1500 bar) |
| Particle Shape | Fully Porous |
| Particle Size | 1.9 μm |
| pH | 1 to 11 |
| Pore Size | 175 Å |
| Quantity | Each |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.