Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ PREP BDS Si HPLC Columns

Catalog No. 03253562
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4.6 mm
10 mm
20 mm
30 mm
50 mm
Particle Size:
3 μm
5 μm
10 μm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
46 product options available for selection
Product selection table with 46 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Column Format
03-253-562 50 mm 2 mm 3 μm Preparative Column, Standard
03-253-570 50 mm 4.6 mm 3 μm Preparative Column, Standard
03-253-563 100 mm 2 mm 3 μm Preparative Column, Standard
03-253-571 100 mm 4.6 mm 3 μm Preparative Column, Standard
03-253-564 150 mm 2 mm 3 μm Preparative Column, Standard
03-253-572 150 mm 4.6 mm 3 μm Preparative Column, Standard
03-253-565 250 mm 2 mm 3 μm Preparative Column, Standard
03-253-573 250 mm 4.6 mm 3 μm Preparative Column, Standard
03-253-566 50 mm 2 mm 5 μm Preparative Column, Standard
03-253-574 50 mm 4.6 mm 5 μm Preparative Column, Standard
03-253-578 50 mm 10 mm 5 μm Preparative Column, Standard
03-253-579 50 mm 20 mm 5 μm Preparative Column, Standard
03-253-567 100 mm 2 mm 5 μm Preparative Column, Standard
03-253-575 100 mm 4.6 mm 5 μm Preparative Column, Standard
03-253-580 100 mm 10 mm 5 μm Preparative Column, Standard
03-253-581 100 mm 20 mm 5 μm Preparative Column, Standard
03-253-568 150 mm 2 mm 5 μm Preparative Column, Standard
03-253-576 150 mm 4.6 mm 5 μm Preparative Column, Standard
03-253-582 150 mm 10 mm 5 μm Preparative Column, Standard
03-253-583 150 mm 20 mm 5 μm Preparative Column, Standard
03-253-584 150 mm 30 mm 5 μm Preparative Column, Standard
03-253-585 150 mm 50 mm 5 μm Preparative Column, Standard
03-253-569 250 mm 2 mm 5 μm Preparative Column, Standard
03-253-577 250 mm 4.6 mm 5 μm Preparative Column, Standard
03-253-586 250 mm 10 mm 5 μm Preparative Column, Standard
03-253-587 250 mm 20 mm 5 μm Preparative Column, Standard
03-253-588 250 mm 30 mm 5 μm Preparative Column, Standard
03-253-589 250 mm 50 mm 5 μm Preparative Column, Standard
03-253-602 8 mm 10 mm 10 μm Guard Column
03-253-603 20 mm 10 mm 10 μm Guard Column
03-253-605 30 mm 10 mm 10 μm Guard 1/16 in.
03-253-623 30 mm 10 mm 10 μm Guard 1/8 in.
03-253-606 30 mm 20 mm 10 μm Guard 1/16 in.
03-253-624 30 mm 20 mm 10 μm Guard 1/8 in.
03-253-590 50 mm 10 mm 10 μm Preparative Column, Standard
03-253-591 50 mm 20 mm 10 μm Preparative Column, Standard
03-253-592 100 mm 10 mm 10 μm Preparative Column, Standard
03-253-593 100 mm 20 mm 10 μm Preparative Column, Standard
03-253-594 150 mm 10 mm 10 μm Preparative Column, Standard
03-253-595 150 mm 20 mm 10 μm Preparative Column, Standard
03-253-596 150 mm 30 mm 10 μm Preparative Column, Standard
03-253-597 150 mm 50 mm 10 μm Preparative Column, Standard
03-253-598 250 mm 10 mm 10 μm Preparative Column, Standard
03-253-599 250 mm 20 mm 10 μm Preparative Column, Standard
03-253-600 250 mm 30 mm 10 μm Preparative Column, Standard
03-253-601 250 mm 50 mm 10 μm Preparative Column, Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 46 options available.
46 options
Catalog No. 03-253-562 Supplier Thermo Scientific™ Supplier No. 40303052130
Add to Cart
Add to Cart

Separate nonpolar and moderately polar organic compounds using normal phase Hypersil PREP Si BDS LC columns in preparative scale formats and XtendedLife technology.

Easily scale up your analytical method using Thermo Scientific™ Hypersil™ PREP BDS Si preparative HPLC columns which are packed with a base deactivated silica for normal phase chromatography of nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Normal phase chromatography

  • Base deactivated silica to separate nonpolar and moderately polar organic compounds.
  • USP L3.
  • pH stable from 2 to 7.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 2 mm
Length (Metric) 50 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2 to 7
Pore Size 145 Å
Surface Area 185 m²/g
Temperature 60°C
USP Type L3
Stationary Phase Silica
Packing Material Spherical, Fully Porous, Base-Deactivated Silica
Carbon Load 0%
Column Type Normal Phase
Endcapped No
Phase Normal Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.