Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ PREP HS C18 HPLC Columns

Catalog No. 03252998 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4.6 mm
10 mm
20 mm
25 mm
30 mm
50 mm
Particle Size:
3 μm
5 μm
10 μm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
Preparative Column, Xtended Life
62 product options available for selection
Product selection table with 62 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Column Format
03-252-998 30 mm 20 mm 10 μm Guard 1/8 in.
03-252-936 50 mm 2 mm 3 μm Preparative Column, Standard
03-252-944 50 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-937 100 mm 2 mm 3 μm Preparative Column, Standard
03-252-945 100 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-938 150 mm 2 mm 3 μm Preparative Column, Standard
03-252-946 150 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-939 250 mm 2 mm 3 μm Preparative Column, Standard
03-252-947 250 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-940 50 mm 2 mm 5 μm Preparative Column, Standard
03-252-948 50 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-952 50 mm 10 mm 5 μm Preparative Column, Standard
03-252-953 50 mm 20 mm 5 μm Preparative Column, Standard
03-252-981 50 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-941 100 mm 2 mm 5 μm Preparative Column, Standard
03-252-949 100 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-954 100 mm 10 mm 5 μm Preparative Column, Standard
03-252-955 100 mm 20 mm 5 μm Preparative Column, Standard
03-252-982 100 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-942 150 mm 2 mm 5 μm Preparative Column, Standard
03-252-950 150 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-956 150 mm 10 mm 5 μm Preparative Column, Standard
03-252-957 150 mm 20 mm 5 μm Preparative Column, Standard
03-252-983 150 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-958 150 mm 30 mm 5 μm Preparative Column, Standard
03-252-984 150 mm 30 mm 5 μm Preparative Column, Xtended Life
03-252-959 150 mm 50 mm 5 μm Preparative Column, Standard
03-252-985 150 mm 50 mm 5 μm Preparative Column, Xtended Life
03-252-943 250 mm 2 mm 5 μm Preparative Column, Standard
03-252-951 250 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-960 250 mm 10 mm 5 μm Preparative Column, Standard
03-252-961 250 mm 20 mm 5 μm Preparative Column, Standard
03-252-986 250 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-962 250 mm 30 mm 5 μm Preparative Column, Standard
03-252-987 250 mm 30 mm 5 μm Preparative Column, Xtended Life
03-252-963 250 mm 50 mm 5 μm Preparative Column, Standard
03-252-988 250 mm 50 mm 5 μm Preparative Column, Xtended Life
03-252-976 8 mm 10 mm 10 μm Guard Column
03-252-977 20 mm 10 mm 10 μm Guard Column
03-252-979 30 mm 10 mm 10 μm Guard 1/16 in.
03-252-997 30 mm 10 mm 10 μm Guard 1/8 in.
03-252-980 30 mm 20 mm 10 μm Guard 1/16 in.
03-252-964 50 mm 10 mm 10 μm Preparative Column, Standard
03-252-965 50 mm 20 mm 10 μm Preparative Column, Standard
03-252-989 50 mm 25 mm 10 μm Preparative Column, Xtended Life
03-252-966 100 mm 10 mm 10 μm Preparative Column, Standard
03-252-967 100 mm 20 mm 10 μm Preparative Column, Standard
03-252-990 100 mm 25 mm 10 μm Preparative Column, Xtended Life
03-252-968 150 mm 10 mm 10 μm Preparative Column, Standard
03-252-969 150 mm 20 mm 10 μm Preparative Column, Standard
03-252-991 150 mm 25 mm 10 μm Preparative Column, Xtended Life
03-252-970 150 mm 30 mm 10 μm Preparative Column, Standard
03-252-992 150 mm 30 mm 10 μm Preparative Column, Xtended Life
03-252-971 150 mm 50 mm 10 μm Preparative Column, Standard
03-252-993 150 mm 50 mm 10 μm Preparative Column, Xtended Life
03-252-972 250 mm 10 mm 10 μm Preparative Column, Standard
03-252-973 250 mm 20 mm 10 μm Preparative Column, Standard
03-252-994 250 mm 25 mm 10 μm Preparative Column, Xtended Life
03-252-974 250 mm 30 mm 10 μm Preparative Column, Standard
03-252-995 250 mm 30 mm 10 μm Preparative Column, Xtended Life
03-252-975 250 mm 50 mm 10 μm Preparative Column, Standard
03-252-996 250 mm 50 mm 10 μm Preparative Column, Xtended Life
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 62 options available.
62 options
Catalog No. 03-252-998 Supplier Thermo Scientific™ Supplier No. 41010029323B
Add to Cart
Add to Cart

Maximize retention and loading with Hypersil PREP HS C18 prep LC reversed phase columns which offers high loading capacity and suitable for USP-L1 Applications.

Maximize retention and loading using Thermo Scientific™ Hypersil™ PREP HS C18 reversed phase preparative HPLC Columns. Our columns come in a variety of dimensions allowing you to easily scale up your analytical method, including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. These silica-based columns are packed with high surface area particles with a 100Å pore size offering C18 retention, an excellent choice for small molecule and drug purification applications.

Excellent Choice for Routine Applications

  • C18 (USP L1) selectivity - high surface area particle with 100Å pore size.
  • pH stable from 2 to 9.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard 1/8 in.
Diameter (Metric) 20 mm
For Use With Guard Column Requires Use of Preparative Guard Holder, 891-031
Length (Metric) 30 mm
Max. Pressure 2200 psi (152 bar)
Particle Size 10 μm
pH 2 to 9
Pore Size 100 Å
Surface Area 350 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 15%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.