Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terumo™ Hypodermic Needle
Shop All Terumo Medical Corporation Products
Click to view available options
Needle Gauge:
25 G
26 G
Description
- This attention to detail enables Terumo needles to penetrate skin with less force, which can mean greater comfort for patients.
Specifications
Specifications
| Material | Stainless Steel, Plastic (Hub) |
| Description | Regular Wall Hypodermic Needle |
| Needle Gauge | 25 G |
| Length (English) Needle | 1.5 in. |
| Product Type | Hypodermic Needle |
| Disposable | Single-use |
| Length (Metric) Needle | 38.1 mm |
| Needle Point Style | Beveled |
| For Use With (Equipment) | Syringe |
| Connection Type | Removable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction