Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ ADVANCE™ HPLC Columns, 5μm Particle Size

Catalog No. 21005052130
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm

Catalog No. 21005052130

Supplier: Thermo Scientific™ 21005052130

Use this specialty C8 column for separating compounds showing poor peak shape with traditional alkyl bonded phases.

Thermo Scientific™ HyPURITY ADVANCE™ HPLC columns combine the outstanding performance of our HyPURITY 190Å silica with a C8 reversed phase chemistry. This specialized packing with polar embedded character is well suited for LC/MS applications. The polar group protects the surface silanols from interaction with polar analytes and provides an alternate selectivity with excellent performance for compounds showing poor peak shape with traditional alkyl bonded phases such as C18.

  • High quality, highly pure silica columns

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Particle Size 5 μm
Pore Size 180 Å
Surface Area 200 m²/g
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 9%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.