Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ ADVANCE™ HPLC Columns, 5μm Particle Size

Catalog No. 21005104630 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
21005104630 100 mm 4.6 mm
21005254630 250 mm 4.6 mm
21005102130 100 mm 2.1 mm
21005103030 100 mm 3 mm
21005054630 50 mm 4.6 mm
21005153030 150 mm 3 mm
21005052130 50 mm 2.1 mm
21005253030 250 mm 3 mm
21005053030 50 mm 3 mm
21005154630 150 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 21005104630 Supplier Thermo Scientific™ Supplier No. 21005104630

Use this specialty C8 column for separating compounds showing poor peak shape with traditional alkyl bonded phases.

Thermo Scientific™ HyPURITY ADVANCE™ HPLC columns combine the outstanding performance of our HyPURITY 190Å silica with a C8 reversed phase chemistry. This specialized packing with polar embedded character is well suited for LC/MS applications. The polar group protects the surface silanols from interaction with polar analytes and provides an alternate selectivity with excellent performance for compounds showing poor peak shape with traditional alkyl bonded phases such as C18.

HyPURITY ADVANCE HPLC columns offer:

  • A polar embedded stationary phase for alternate selectivity
  • Ideal for high throughput fast analyses
  • Enhanced aqueous stability
  • Exceptional peak shape for acids, bases and chelators
  • 3μm and 5μm particle sizes available in a wide range of column geometries
  • Suitable for LC/MS due to exceptionally low bleed
  • Ideally suited to a variety of pharmaceutical applications

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 100 mm
Particle Size 5 μm
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 9%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.