Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ Advance Javelin Guard Columns

Catalog No. 21003011006
Change view
Click to view available options
4mm I.D.
Particle Size: 3μm; 10L x 1.0mm I.D.
Particle Size: 3μm; 10L x 2.1mm I.D.
Particle Size: 3μm; 10L x 3.0mm I.D.
Particle Size: 3μm; 10L x 4.0mm I.D.
Particle Size: 3μm; 20L x 1.0mm I.D.
Particle Size: 3μm; 20L x 2.1mm I.D.
Particle Size: 3μm; 20L x 3.0mm I.D.; 1/pk.
Particle Size: 3μm; 20L x 4.0mm I.D.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
21003011006 Particle Size: 3μm; 10L x 1.0mm I.D.
21003012106 Particle Size: 3μm; 10L x 2.1mm I.D.
21003013006 Particle Size: 3μm; 10L x 3.0mm I.D.
21003014006 Particle Size: 3μm; 10L x 4.0mm I.D.
21003021006 Particle Size: 3μm; 20L x 1.0mm I.D.
21003022106 Particle Size: 3μm; 20L x 2.1mm I.D.
21003023006 Particle Size: 3μm; 20L x 3.0mm I.D.; 1/pk.
21003024006 Particle Size: 3μm; 20L x 4.0mm I.D.
21-005-024006 4mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 21003011006 Supplier Thermo Scientific™ Supplier No. 21003011006

Offer convenient, easy to use protection for analytical HPLC columns

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement

Features of HyPURITY Solid Phase

  • Polar embedded for alternative selectivity
  • High quality, highly pure silica columns
  • Highly characterized, tested and validated C18 columns

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 3 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 1 mm
Stationary Phase C8
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.