Learn More
Thermo Scientific™ HyPURITY™ Advance Javelin Guard Columns
Description
- Direct-connection, fingertight design for convenience and maximum efficiency
- Patented design requires no holder, allowing quick and easy replacement
Features of HyPURITY Solid Phase
- Polar embedded for alternative selectivity
- High quality, highly pure silica columns
- Highly characterized, tested and validated C18 columns
Specifications
Specifications
| Particle Size | 3 μm |
| Length (Metric) | 20 mm |
| Diameter (Metric) Inner | 2.1 mm |
| Stationary Phase | C8 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.