Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ Aquastar™ Guard Cartridges

Catalog No. 22503014001
Change view
Click to view available options
Diameter (Metric):
2.1 mm
4 mm
Length (Metric):
10 mm
Particle Size:
3 μm
5 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Particle Size
22503014001 4 mm 10 mm 3 μm
22505012101 2.1 mm 10 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22503014001 Supplier Thermo Scientific™ Supplier No. 22503014001

Thermo Scientific™ HyPURITY™ Aquastar™ Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holder
  • Polar endcapped offer alternative selectivity
  • High quality, highly pure silica columnss

Requires:

Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.

TRUSTED_SUSTAINABILITY

Specifications

Carbon Load 10%
pH 2 to 8
Particle Size 3 μm
Length (Metric) 10 mm
Pore Size 190Å
Surface Area 200 m2/g
Diameter (Metric) 4 mm
For Use With (Equipment) Uniguard Direct-connection and Stand Alone Holder
Endcapped Yes
USP Type L1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.