Learn More
Thermo Scientific™ HyPURITY™ AQUASTAR™ HPLC Columns, 3μm Particle Size
Shop All Thermo Scientific ProductsDescription
Polar endcapped for alternative selectivity.
Polar endcapped for alternative selectivity.
- High quality, highly pure silica columns
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| For Use With | LC/MS |
| Length (Metric) | 150 mm |
| Particle Size | 3 μm |
| pH | 2 to 8 |
| Pore Size | 190 Å |
| Surface Area | 200 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.