Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ AQUASTAR™ HPLC Columns, 5μm Particle Size

Catalog No. 22505052130 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
4 mm
4.6 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
22505052130 50 mm 2.1 mm
22505154630 150 mm 4.6 mm
22505254630 250 mm 4.6 mm
22505254030 250 mm 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22505052130 Supplier Thermo Scientific™ Supplier No. 22505052130
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo ScientificTM HyPURITYTM AquastarTM HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

  • High quality, highly pure silica columns

Ordering Information:

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With LC/MS
Length (Metric) 50 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.