Learn More
Thermo Scientific™ HyPURITY™ C18 HPLC Columns, 3μm Particle Size
Description
Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
Features of HyPURITY Solid Phase
- High quality, highly pure silica
- Highly characterized, tested and validated C18 columns
Requires:
Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.
Specifications
Specifications
| Carbon Load | 13% |
| pH | 1 to 9 |
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Pore Size | 190Å |
| Surface Area | 200 m2/g |
| Diameter (Metric) | 3 mm |
| Diameter (Metric) Inner | 3 mm |
| For Use With (Equipment) | Uniguard Direct-connection and Stand Alone Holder |
| Endcapped | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.