Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ C8 HPLC Columns

Catalog No. 22205124630 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
100 mm
125 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
22205124630 125 mm 4.6 mm
22205254030 250 mm 4 mm
22205102130 100 mm 2.1 mm
22205253030 250 mm 3 mm
22205124030 125 mm 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22205124630 Supplier Thermo Scientific™ Supplier No. 22205124630

missing translation for 'validMainframeMsg'

Use as a general-purpose C8 phase for polar and neutral analytes.

High quality, highly pure silica columns.

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 125 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 8%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.