Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Shigella dysenteriae, ATCC™ 13313™†

For culture purposes and QC applications.
Specifications
Species | Shigella dysenteriae |
---|---|
ATCC® | 13313 |
Biosafety Level | 2 |
Content And Storage | 2°C to 8°C |
Product Type | Lyophilized Organism |
Catalog Number | Mfr. No. | Format | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Format | Quantity | Price | Quantity & Availability | ||||
23-017-276
![]() |
Microbiologics™
01235K |
KWIK-STIK™ | 6/Pk. |
Pack of 6 for $273.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-017-277
![]() |
Microbiologics™
01235P |
KWIK-STIK™ | 2/Pk. |
Pack of 2 for $114.50
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-017-278
![]() |
Microbiologics™
01235L |
LYFO DISK™ | 2/Pk. |
Pack of 6 for $285.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
KWIK-STIK™- Gives accurate, repeatable results
- Microorganism, hydrating fluid and inoculating swab all in one self-contained device
- Each device features single microorganism strain in lyophilized pellet, reservoir of hydrating fluid and inoculating swab
- For added convenience, peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- The most economical reference stock culture option; lyophilized pellet containing a single strain of Escherichia coli
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 or 10 pellets
Specifications
Shigella dysenteriae | |
2 | |
Lyophilized Organism | |
Bacteria | |
Lyophilized Organism |
13313 | |
2°C to 8°C | |
Sterile | |
Culture purpose and QC application |
† The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark and the ATCC catalog marks are trademarks of ATCC. Microbiologics, Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title