Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ i5300 Glossy White Component and Barcode Labels

Catalog No. p-7238947
Click to view available options
Labels per Row:
4 Labels
5 Labels
Width (English):
0.5 in.
0.65 in.

Permanent polyester (B-423) is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification.

Permanent polyester (B-423) is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. A ribbon is required to print this material.

  • Glossy white finish with permanent acrylic is thermal transfer printable
  • UL approved, CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Wide service temperature range

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Format Die-cut
Material Polyester (B-423)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Equipment Labeling, Inventory and Inspection Labeling, General Identification
For Use With (Equipment) Brady™ Label Printers
Labels per Row 5 Labels
Quantity 10,000 Labels
Temperature Range (English) -94°F to 230°F
Thickness (English) 0.003 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Height (English) 0.2 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.