Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ i5300 White Polyester Labels with Permanent Adhesive
Click to view available options
Labels per Row:
4 Labels
5 Labels
Width (English):
0.5 in.
0.65 in.
Description
Thermal transfer printable, permanent polyester (B-422) labels are ideal for use in all commercial and industrial applications. A ribbon is required to print this material.
- Aggressive adhesive is good for powder-coated and textured flat surfaces, including low surface energy plastics
- Designed to withstand exposure to numerous solvents
- UL approved, CSA accepted
- Wide service temperature range
Specifications
Specifications
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Gloss |
Format | Die-cut |
Material | Polyester (B-422) |
Printable Sides | Single-side Printable |
Print Technology | Thermal Transfer |
Sterility | Non-sterile |
For Use With (Application) | Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification |
For Use With (Equipment) | Brady™ Label Printers |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction