Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec IA Series Stationary Cantilever Storage Rack

Adjustable cantilever storage racks that are designed to support up to 500 pounds per tier. Mopec™ IA Series Stationary Cantilever Storage Rack is used along with body trays or autopsy cart tops, which can be placed on the rack with a fork type lift.
Specifications
Product Type | Cadaver Storage Rack |
---|---|
Material | Stainless Steel |
Weight (English) | Holds up to 500 lb. |
Weight (Metric) | Holds up to 226.79 Kg |
Catalog Number | Mfr. No. | Tiers | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tiers | Length (English) | Price | Quantity & Availability | ||||
22-444-139
![]() |
Mopec
IA100 |
4 | 31 in. | N/A | N/A | N/A | |||
22-444-140
![]() |
Mopec
IA101 |
4 | 22 in. | N/A | N/A | N/A | |||
22-444-142
![]() |
Mopec
IA201 |
5 | 22 in. | N/A | N/A | N/A | |||
22-444-143
![]() |
Mopec
IA300 |
3 | 31 in. | N/A | N/A | N/A | |||
22-444-144
![]() |
Mopec
IA301 |
3 | 22 in. | N/A | N/A | N/A | |||
Description
- All stainless steel construction
- Adjustable arms
- Leveling pads
- Maximum weight of 500 lbs. per arm (226.79kg)
Warranty and Services
1 Year Warranty
Specifications
Cadaver Storage Rack | |
Stainless Steel | |
Holds up to 500 lb. | |
Holds up to 226.79 Kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title