Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Analytics™ IAQPoint2 VOC Monitors
$788.00
Specifications
Product Type | Iaqpoint2 Voc Monitor |
---|---|
Temperature (English) Operating | 32°F to 122°F |
Temperature (Metric) Operating | 0°C to 50°C |
Certifications/Compliance | LEED, ETL, CE, ANSI/UL 61010-1, CAN/CSA C22.2 |
Dimensions (L x W x H) | 1.5 x 3 x 5 in. (3.81 x 7.62 x 12.7 cm) |
Catalog Number | Mfr. No. | Outputs | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Outputs | Price | Quantity & Availability | |||||
19-413-455
|
Honeywell Analytics™
1508A1004 |
Analog, relay |
Each of 1 for $788.00
|
|
|||||
Description
Specifications
Iaqpoint2 Voc Monitor | |
0°C to 50°C | |
1.5 x 3 x 5 in. (3.81 x 7.62 x 12.7 cm) | |
12.7 cm | |
3.81 cm | |
0.44 lb. | |
3 in. |
32°F to 122°F | |
LEED, ETL, CE, ANSI/UL 61010-1, CAN/CSA C22.2 | |
5 in. | |
1.5 in. | |
0 to 100ppm | |
0.19 kg | |
7.62 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title