Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec IB Series Portable Cantilever Storage Rack

A versatile economical means of vertical storage of multiple cadavers that adjusts easily for a wide variety of heights. Mopec™ IB Series Portable Cantilever Storage Rack is an adjustable cantilever racks that is designed to support up to 500 pounds per tier.
Specifications
Product Type | Cadaver Storage Rack |
---|---|
Material | Stainless Steel |
Width (English) | 43.52 in. |
Weight (English) | Holds up to 500 lb. |
Weight (Metric) | Holds up to 226.79 Kg |
Catalog Number | Mfr. No. | Tiers | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tiers | Length (English) | Price | Quantity & Availability | ||||
22-444-146
![]() |
Mopec
IB101 |
4 | 22 in. | N/A | N/A | N/A | |||
22-444-147
![]() |
Mopec
IB300 |
3 | 31 in. | N/A | N/A | N/A | |||
Description
- All stainless steel construction
- Adjustable arms
- 4 heavy-duty locking casters
- Maximum weight of 500 lbs. per arm (226.79kg)
Warranty and Services
1 Year Warranty
Specifications
Cadaver Storage Rack | |
43.52 in. | |
Holds up to 226.79 Kg |
Stainless Steel | |
Holds up to 500 lb. | |
110.54 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title