Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Denios IBC Spill Containment Pallet, Painted Steel

Click to view available options
Model:
Double IBC
Single IBC
Description
- Compliant Sump volumes meet EPA, OSHA, NFPA, UFC, and other regulations
- Secure Storage - Sumps are 100% tested and 100% guaranteed leak-free
- Constructed using premium heavy gauge quality steel
- Solidly welded, all-steel construction for extended life
- Feet for easy forklift access
- Storage platform made of galvanized, or stainless-steel planks, removable
Specifications
Specifications
| Capacity (English) Sump | 385 gal. |
| Capacity (Metric) Sump | 1695.8 L |
| Certifications/Compliance | EPA, OSHA, NFPA |
| Capacity (English) | 385 gal. |
| Capacity (Metric) | 1541.7 L |
| Material | Steel |
| Type | Painted Spill Sump |
| For Use With (Application) | Spill Containment |
| For Use With (Equipment) | IBC |
| Includes | Grating |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction