Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
IBI Scientific™ The Belly Dancer™ Orbita Platform Shaker Lab Start-Up Kits
Shop All Stovall Life Science Inc. Products
Click to view available options
Includes:
Shaker, 2nd Story Platform
Shaker, Extension Platform
Shaker, Tube Mat
Voltage:
115 V
220 V
Description
- All kits include either a 115 or 220V Belly Dancer Shaker (BDRAA115S or BDRAA220S) and a choice of a 2nd story platform, a large extension platform, or a 12 X 12 in. tube mat (ACCAA0001, ACCAA0002 or ACCAA0003)
- Kit BDRLS0001: 115V Belly Dancer Shaker with 2nd story platform
- Kit BDRLS0002: 115V Belly Dancer Shaker with large extension platform
- Kit BDRLS0003: 115V Belly Dancer Shaker with tube mat
- Kit BDRLS0004: 220V Belly Dancer Shaker with 2nd story platform
- Kit BDRLS0005: 220V Belly Dancer Shaker with large extension platform
- Kit BDRLS0006: 220V Belly Dancer Shaker with tube mat
Specifications
Specifications
| Orbit | 1 in. |
| Speed Range | 0 to 100 rpm |
| Electrical Requirements | 220 V, 50/60 Hz |
| Voltage | 220 V |
| Temperature Range (Metric) | 0°C to 40°C |
| Product Type | Lab start-up kit |
| Load Bearing Capacity (English) | 20 lb. |
| Temperature Range (English) | 32°F to 104°F |
| Frequency | 50/60 Hz |
| Material | Cast Acrylic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction