Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP iBox™ Scientia™ In Vivo 610 Imaging Systems

Catalog No. UVP97061101 Shop All UVP Inc. Products
Change view
Click to view available options
Lens Type:
25mm f/0.95
25mm f/0.95 Motorized Lens
28mm f/1.8
Includes:
BioLite Automated MultiSpectral Light Source
BioLite Manual MultiSpectral Light Source
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Type Includes
UVP97061101 28mm f/1.8 -
UVP97073001 25mm f/0.95 BioLite Manual MultiSpectral Light Source
UVP97072901 25mm f/0.95 BioLite Automated MultiSpectral Light Source
UVP97061501 25mm f/0.95 Motorized Lens -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. UVP97061101 Supplier UVP Supplier No. 97061101

Includes

  • Camera/lens
  • Darkroom (44.5 x 44.5 x 81cm)
  • Warming plate
  • BioLite kit
  • GFP/RFP filter set
  • VisionWorksLS Software

Non invasive system detects fluorescent probes in visible to near infrared (NIR) to ultra violet wavelength ranges for in vivo small animal imaging

  • Easy to use optical imaging system for non invasive detection of fluorescent markers in small animals
  • Comes with high resolution, deeply cooled CCD camera and high sensitivity optics
  • High resolution and low light sensitivity allows for faint target detection
  • Warming plate provides optimum temperature for animals (37°C)
  • Automated BioLite™ Xe MultiSpectral Source with external power supply facilitates high intensity illumination, includes GFP/RFP excitation filters
  • White light source with epi and transillumination (365nm UV, 480nm blue)
  • VisionWorks™LS software controls image capture and darkroom functions
  • Analysis features include measurement, area density calculations and multiplex imaging

  • Five position wheel includes two filter(GFP and RFP, both emission and excitation)
  • Automated with software control for reproducible, consistent results
  • Motorized platform with 10 in. range
Camera 610
  • Scientific grade monochrome CCD camera with high quantum efficiency for Infra Red and Near Infra Red
  • 16 bit, 3.2 megapixel resolution extendable to 9.6MP
  • Choice of lens
  • Cooling at -50°C
  • Cover included
BioLite Xe Automated MultiSpectral Source
  • Light Source: 150w xenon
  • Eight filter positions
  • Green fluorescent protein (GFP) and red fluorescent protein (RFP) excitation filters included, additional filter sets available
  • Fiber Optic: Epi illumination with light head mounted inside darkroom
  • Software or manual control
  • Dimension: 25.4 x 17.8 x 22.2cm
VisionWorksLS Software
  • Tools: Macros, templates, annotation, highlights, text, quantitative analysis, tumor volumes and measurements
  • Documentation: Create reports and export data
  • Compliance: Supports 21 CFR Part 11
  • Compatibility: Win XP (SP2), Vista, Win 7 (32-bit)

Optional anesthesia kit with five nose cones can be added to iBox Scientia system and computer/monitor ordered separately. Additional wavelength filters available.

For basic and preclinical research studies in tumors, immunology, oncology, metastasis and metabolic diseases

Specifications

Filter Type Green fluorescent protein (GFP) and red fluorescent protein (RFP) excitation filters
Software VisionWorks LS
Lens Type 28mm f/1.8
Product Type Photodocumentation System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.