Learn More
Description
Includes
UVP iBox Scientia includes an eLITE with GFP/RFP filter sets and a warming plate. UVP iBox Scientia does not include an Anesthesia Kit or a computer.
- Easy to use optical imaging system for non invasive detection of fluorescent markers in small animals
- Comes with high resolution, deeply cooled CCD camera and high sensitivity optics
- High resolution and low light sensitivity allows for faint target detection
- Included warming plate provides optimum temperature for animals (37°C)
- Automated eLITE Xe MultiSpectral Source with external power supply facilitates high intensity illumination, includes GFP/RFP excitation filters
- White light source with epi and transillumination (365nm UV, 480nm blue)
- VisionWorks® software controls raw image data capture and darkroom functions
- Analysis features include measurement, area density calculations and multiplex imaging
- Five position filter wheel includes two filters (GFP and RFP, both emission and excitation)
- Automated with software control for reproducible, consistent results
- Motorized platform with 10 in. range
- Camera optionsBioCam 900: 1MP, 1024 x 1024 resolution, Choice of 50mm f/1.2 or 25mm f/0.95 motorized lens
OptiChemi 615: 3.2MP (extendable to 9.6MP), 2184 x 1472 resolution, Choice of 50mm f/1.2 or 25mm f/0.95 motorized lens, eLITE Xe Automated MultiSpectral Source
- Light Source: 150w xenon
- Eight excitation filter positions
- Green fluorescent protein (GFP) and red fluorescent protein (RFP) excitation filters included, additional filter sets available
- Fiber Optic: Epi illumination with light head mounted inside darkroom
- Software or manual control
- Dimension: 25.4 x 17.8 x 22.2cm
- VisionWorks® Software
- Prioritizes data integrity with unmodified raw image data
- Tools: Macros, templates, annotation, highlights, text, quantitative analysis, tumor volumes and measurements
- Documentation: Create reports and export data
- Compliance: Supports 21 CFR Part 11
- Compatibility: Win 7, 8, 10
- Optional anesthesia kit with five nose cones can be added to iBox Scientia system and computer/monitor ordered separately. Additional wavelength filters available.
- For basic and preclinical research studies in tumors, immunology, oncology, metastasis and metabolic diseases
Warranty and Services
3 year
Specifications
Specifications
| Description | UVP iBox Scientia 900 25mm |
| Voltage | 115 V |
| Lens Type | 25mm f/0.95 Motorized Lens |
| Camera Type | BioCam 900 Camera |
| Product Type | Photodocumentation System |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.