Learn More
Description
Includes
- Camera/lens
- Darkroom (44.5 x 44.5 x 81cm)
- Warming plate
- BioLite kit
- GFP/RFP filter set
- VisionWorksLS Software
- Easy to use optical imaging system for non invasive detection of fluorescent markers in small animals
- Comes with high resolution, deeply cooled CCD camera and high sensitivity optics
- High resolution and low light sensitivity allows for faint target detection
- Warming plate provides optimum temperature for animals (37°C)
- Automated BioLite™ Xe MultiSpectral Source with external power supply facilitates high intensity illumination, includes GFP/RFP excitation filters
- White light source with epi and transillumination (365nm UV, 480nm blue)
- VisionWorks™LS software controls image capture and darkroom functions
- Analysis features include measurement, area density calculations and multiplex imaging
- Five position wheel includes two filter(GFP and RFP, both emission and excitation)
- Automated with software control for reproducible, consistent results
- Motorized platform with 10 in. range
- Scientific grade monochrome CCD camera with high quantum efficiency for Infra Red and Near Infra Red
- 16 bit, 3.2 megapixel resolution extendable to 9.6MP
- Choice of lens
- Cooling at -50°C
- Cover included
- Light Source: 150w xenon
- Eight filter positions
- Green fluorescent protein (GFP) and red fluorescent protein (RFP) excitation filters included, additional filter sets available
- Fiber Optic: Epi illumination with light head mounted inside darkroom
- Software or manual control
- Dimension: 25.4 x 17.8 x 22.2cm
- Tools: Macros, templates, annotation, highlights, text, quantitative analysis, tumor volumes and measurements
- Documentation: Create reports and export data
- Compliance: Supports 21 CFR Part 11
- Compatibility: Win XP (SP2), Vista, Win 7 (32-bit)
Optional anesthesia kit with five nose cones can be added to iBox Scientia system and computer/monitor ordered separately. Additional wavelength filters available.
For basic and preclinical research studies in tumors, immunology, oncology, metastasis and metabolic diseases
Specifications
Specifications
| Filter Type | Green fluorescent protein (GFP) and red fluorescent protein (RFP) excitation filters |
| Includes | BioLite Manual MultiSpectral Light Source |
| Resolution | 16 bit, 3.2 MP resolution extendable to 9.6MP |
| Software | VisionWorks LS |
| Lens Type | 25mm f/0.95 |
| Camera Type | Scientific grade monochrome CCD 610 camera |
| Product Type | Photodocumentation System |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.