Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ITV Ice Makers Ice Machine with Bin

Catalog No. 11675156 Shop All Nordon Inc. Products
Change view
Click to view available options
Yield:
134 lb. (60 kg)
159 lb. (72 kg)
223 lb. (205 kg)
353 lb. (160 kg)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Yield
11-675-156 159 lb. (72 kg)
11-675-155 134 lb. (60 kg)
11-675-153 223 lb. (205 kg)
11-675-154 353 lb. (160 kg)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-675-156 Supplier ITV Ice Makers Supplier No. SPIKA NG 160
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cube-style ice maker with ice bin.

  • SPIKA Ice Maker
  • Self-contained
  • Half or full Classic American ice cube-style
  • Electro mechanic timer
  • Dual switch
  • 304 stainless steel construction
  • Vertical plate evaporator
  • Legs adjustable from 4 to 6 in. (not included on dimensions)
  • cETLus, NSF

Specifications

Capacity (English) 44 lb.
Capacity (Metric) 20 kg
Product Type Cube Ice Maker
Voltage 115 V
Yield 159 lb. (72 kg)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.