Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Icon 3.1™ High-Visibility Jacket with Fleece Liner

Catalog No. p-3841088
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Length (English):
30 in.
31 in.
32 in.
Length (English) Sleeve:
34 in.
34.5 in.
35 in.
35.5 in.
Size (English) Chest:
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Superior year-round comfort and safety in the toughest work environments

Zipper/storm fly front with throat guard seals out the wind and rain. Hand warmer side pockets with front cargo pockets.

  • Waterproof, breathable fabric, 5.5 oz., 12mil thick shell
  • Stitched and taped sealed seams, mesh/taffeta lining, overhead shoulder design
  • Roll-away adjustable hood-in-collar design
  • 300g insulating black fleece liner zips in and out
  • Removable fleece liner has two slash pockets with zippers and adjustable elastic draw cord at the waist
  • Fluorescent, yellow-green background material for daytime visibility
  • 2 in. silver reflective tape reflects light for 360° nighttime conspicuity

  • Full-vented cape back for improved air circulation
  • D-ring access for fall protection harness
  • Convenient front radio pocket, inner breast pocket with zipper closure
  • Elastic cuffs with Velcro™ take-up straps on sleeves
  • Tapered sweep with adjustable elastic draw cord on jacket for added protection

Compliance

Meets ANSI™/ISEA Class 3 standards.

Specifications

Size X-Large
Material Polyester (300D)
Color Fluorescent Yellow, Green, Black
Closure Type Storm Fly Front, Zipper
Certifications/Compliance ANSI/ISEA Class 3
Coating Polyurethane
Seam Type Taped
Liner Material Fleece, Mesh/Taffeta
No. of Pockets 2
Tape Type 2 in. Silver reflective stripes
Size (English) Chest 48 to 50 in.
Size (Metric) Chest 121 to 127 cm
Thickness 12 mil
Length (English) 31 in.
Length (English) Sleeve 35 in.
Length (Metric) 78.7 cm
Length (Metric) Sleeve 88.9 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.