Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ ID Badge - SOCIAL DISTANCING MAINTAIN 6 FT (Hand in Stop Sign Symbol)

Catalog No. p-7188246 Shop All AccuformNMC Products
Change view
Click to view available options
Quantity:
1 Ea.
25/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-169-749 1 Ea.
19-169-750 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-169-749 Supplier Accuform™ Supplier No. DNT901

Accuform™ ID Badges motivate others and show your support of social and physical distance practices to prevent the spread of the Coronavirus (COVID-19)

  • Laminated plastic with printed message
  • Same size as a credit card: 2 1/8 x 3 3/8 in. with rounded corners
  • Includes slit at top center with attached bull-dog style clip-on-a-strap

Specifications

Material Plastic
Quantity 1 Ea.
Mounting Type Corner Holes
Languages English
Dimensions (L x W) 3.375 x 2.125 in.
Displayed Text SOCIAL DISTANCING MAINTAIN 6 ft.
Color Red on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.