Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ifenprodil Hemitartrate, 99%, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
50 mg
Specifications
Specifications
Color | White |
Quantity | 50 mg |
Merck Index | 14,4895 |
Percent Purity | 99% |
Physical Form | Powder |
Chemical Name or Material | Ifenprodil hemitartrate |
Safety and Handling
EINECSNumber | 245-491-4 |
TSCA | No |
Recommended Storage | Keep cold |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction