Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ iLED Series LED Light Source
GREENER_CHOICESDP

Catalog No. p-7071651 Shop All Laxco Inc Products
Change view
Click to view available options
Type:
Weighted Base
Dimensions (L x W x H):
32.2 x 17.1 x 35.5 cm
32.2 x 17.1 x 37.5 cm
9.0 x 10.8 x 38.0 cm
Catalog No. Type Dimensions (L x W x H)
AMPSILED21 Weighted Base 32.2 x 17.1 x 35.5 cm
AMPSILED23 Weighted Base 32.2 x 17.1 x 37.5 cm
AMPSILED30W Weighted Base 9.0 x 10.8 x 38.0 cm
3 options

Catalog No. AMPSILED21

Supplier: Laxco™ AMPSILED21

Only null left
Add to Cart
Add to Cart

Laxco™ iLED Series boost bright LED illumination in small, compact, small foot print system.

  • 12 LED strip creates a homogenized transmitted illumination
  • Dual directional upper light guides produce 720cd of focused LED illumination comparable to a 150w fiber optic light source
  • Independent variable intensity controls for both upper and lower illumination
  • 50,000 hour bulb life
  • Weighted base for stand-alone option

Certifications

Quality Proformance Certification

Warranty and Services

2 Year - Electronic, Mechanical, Optical with option to extend to 5 years

Specifications

Type Weighted Base
Dimensions (L x W x H) 32.2 x 17.1 x 35.5 cm
For Use With (Application) Manufacturing, Research, Laboratory
Includes Power Supply, Wieghted Base, Light Guide
Lighting Type 150w equivalent LED
Voltage 110 to 220 V Auto Switch, External, 5 V/2 A
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.