Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety ILUKA Safety Glasses
Thin, light and ultra-enveloping, ILUKA is suitable for narrow faces, thin co-injected temples for optimal support throughout the day, easily fits under a protective helmet
Supplier: Bollé Safety ILUPSI
Description
- Adapted to thin faces
- Bi-material temples for better comfort
- Ultra thin temples adapt perfectly to other PPE equipment (ear defenders)
- Lightweight and ultra-enveloping
Specifications
Anti-fog, Scratch-resistant | |
1.77 in. | |
4.33 in. | |
ANSI Z87+ | |
Safety Glasses | |
0.81 oz. | |
Reusable | |
Polycarbonate | |
Rimless |
11 cm | |
Rectangular | |
4.5 cm | |
Clear | |
Gray/Black | |
Polycarbonate | |
Polycarbonate | |
UVA and UVB |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction