Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety ILUKA Safety Glasses
Thin, light and ultra-enveloping, ILUKA is suitable for narrow faces, thin co-injected temples for optimal support throughout the day, easily fits under a protective helmet
$9.22
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Height (English) | 1.77 in. |
Height (Metric) | 4.5 cm |
Shape | Rectangular |
Width (English) | 4.33 in. |
Catalog Number | Mfr. No. | Lens Tint | Frame Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Frame Color | Price | Quantity & Availability | ||||
18-072-045
|
Bollé Safety
ILUPSF |
Smoke | Translucent/Blue |
Each for $9.22
|
|
||||
18-072-044
|
Bollé Safety
ILUPSI |
Clear | Gray/Black | N/A | N/A | N/A | |||
Description
- Adapted to thin faces
- Bi-material temples for better comfort
- Ultra thin temples adapt perfectly to other PPE equipment (ear defenders)
- Lightweight and ultra-enveloping
Specifications
Anti-fog, Scratch-resistant | |
4.5 cm | |
4.33 in. | |
ANSI Z87+ | |
0.81 oz. | |
Reusable | |
Polycarbonate | |
Rimless |
1.77 in. | |
Rectangular | |
11 cm | |
Safety Glasses | |
Polycarbonate | |
Polycarbonate | |
UVA and UVB |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title