Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Immersion Basket with Handle
SDP

Catalog No. fb15075 Shop All Fisherbrand Products
Click to view available options
For Use With (Equipment):
Ultrasonic Cleaner, 12.75 L
Ultrasonic Cleaner, 18 L
Ultrasonic Cleaner, 2.75 L
Ultrasonic Cleaner, 28 L
Ultrasonic Cleaner, 5.75 L
Ultrasonic Cleaner, 6.9 L

Catalog No. FB15075

Only null left
Add to Cart
Add to Cart

Facilitates complete immersion within S-line Ultrasonic Cleaner baths. Fisherbrand™ Immersion Baskets with Handle are manufactured from stainless steel.

Designed for the complete immersion of items and parts in Fisherbrand™ 112xxx Series Dual Frequency Ultrasonic Cleaners. Choose the Fisherbrand™ Stainless Steel Immersion Basket with Handles designed for the specific ultrasonic cleaner being used.

  • Designed for the Fisherbrand Dual Frequency Ultrasonic Cleaner models
  • Fine mesh bottom keeps small parts secure
  • Two handles for ease-of-use
  • Clean and simple design fits perfectly
  • Top-quality durable stainless steel

Specifications

Type Basket
For Use With (Equipment) Ultrasonic Cleaner, 6.9 L
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.