Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Immobilon™-FL PVDF Membranes

Catalog No. IPFL07810 Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
1 Roll
10 Sheets
Format:
Roll
Sheet
Dimensions (LxW):
10 x 10 cm
20 x 20 cm
26.5 cm x 1.875 m
26.5 cm x 3.75 m
7 x 8.4 cm
8.5 cm x 10 m
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Format Dimensions (LxW)
IPFL07810 10 Sheets Sheet 7 x 8.4 cm
IPFL85R 1 Roll Roll 8.5 cm x 10 m
IPFL00010 1 Roll Roll 26.5 cm x 3.75 m
IPFL00005 1 Roll Roll 26.5 cm x 1.875 m
IPFL10100 10 Sheets Sheet 10 x 10 cm
IPFL20200 10 Sheets Sheet 20 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. IPFL07810 Supplier MilliporeSigma™ Supplier No. IPFL07810
Add to Cart
Add to Cart

Designed specifically for Western blots and protein sequencing. Immobilon™-FL PVDF Transfer Membranes are plain surfaced with 0.45 μm pores and have lower background fluorescence than other membranes. Available in 10 and 20 cm squares and a 3.75 m roll.

  • The first transfer membrane optimized for fluorescence applications
  • Extremely low background improves sensitivity of all fluorescence detection protocols
  • Compatible with all commonly used fluorescent probes at all excitation and emission wavelengths
  • Ideal for multiplexing and chemifluorescence applications
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 7 cm
Width (Metric) 8.4 cm
For Use With (Application) Fluorescence, Chemifluorescence, Chromogenic, Chemiluminescence
Color White
Code IPFL
Quantity 10 Sheets
Width (English) 3.3 in.
Format Sheet
Material PVDF
Length (English) 2.8 in.
Pore Size 0.45 μm
Dimensions (LxW) 7 x 8.4 cm
Show More Show Less

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.