Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Immobilon-PSQ NOW Bundle

Catalog No. NWKITSQ Shop All MilliporeSigma Products
Change view
Click to view available options
Code:
ISEQ
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Code
NWKITSQ ISEQ
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. NWKITSQ Supplier MilliporeSigma™ Supplier No. NWKITSQ
Add to Cart
Add to Cart

Bundle includes the Immobilon NOW Dispenser and two 8.5cm x 10m rolls of Immobilon-PSQ transfer membrane.

  • Offers 1-cut convenience for standard mini-blots (7 x 8.5cm) and midi-blots (8.5 x 13.5cm)
  • Detection method: Chemiluminescence, Chromogenic, Radioactive
  • Compatible stains:
    • Coomassie brilliant blue
    • Amido black
    • India ink
    • Ponceau-S red
    • Colloidal gold
    • CPTS
    • Toluidine blue
    • Transillumination
    • Sypro ruby
  • Primary Binding Mechanisms: Electrostatic, Hydrophobic
  • BSA Adsorption: 340 μg/cm²
  • Goat IgG Adsorption: 448 μg/cm²
  • Insulin Adsorption: 262 μg/cm²
  • Wettability: Hydrophobic
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Western Blotting
Color White
Code ISEQ
Surface Plain
Material PVDF
Pore Size 0.2 μm
Dimensions (LxW) 26.5 cm x 3.75 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.