Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ MF 10.2 Impact Grinding Head
SDP

Catalog No. 01183092 Shop All IKA Works Products
Change view
Click to view available options
Hardness:
Up to 6 °Mols
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Hardness
01-183-092 Up to 6 °Mols
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-092 Supplier IKA™ Supplier No. 2871000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For crushing brittle, hard materials such as minerals, building materials up to Mohs hardness 6.

Before being discharged, the ground material passes through a sieve. This sieve is interchangeable and available in different hole sizes (not incl. with delivery). The ground material can then be collected using an NS 29 standard ground vessel.

Specifications

Product Type Impact Grinding Head
Dimensions (L x W x H) 300 x 320 x 450 mm
For Use With (Equipment) For Crushing Brittle, Hard Materials such as Minerals, Building Materials up to Mohs Hardness 6
Hardness Up to 6 °Mols
Height (Metric) 450 mm
Material Stainless Steel
Weight (Metric) 2.7 kg
Width (English) 12.6 in.
Width (Metric) 320 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.