Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Open-Finger Anti-Impact Gloves with Wrist Support
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Description
- Contoured VEP 1/8 in. padding in the palm extends to the wrist joint, fingers, and thumb web area to protect from impact and shock
- Detachable leather wrist support prevents over flexion and over extension to help prevent RSI
- Nylon fabric on the back ensures optimum breathability and comfort
- Open-finger design allows for tactile feedback
- For protection from hand tools and power tools in applications including construction, assembly, manufacturing, and maintenance
Specifications
Specifications
Back Material | Nylon Lycra™ |
Cuff Material | Grain Leather |
Color | Blue, Yellow |
Hand | Right |
Material | Grain Leather |
Product Type | Anti-impact Gloves |
Size | Large |
Finger Style | Three Quarter |
For Use With (Application) | Construction, Assembly, Manufacturing, and Maintenance |
Glove Cuff Color | Yellow |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction