Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Double Padded Anti-Impact Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Description
- VEP provides impact absorbing and shock dissipation qualities, as well as absorption of higher levels of vibration
- Fingerless style for tactile feedback and mobility
- Suede leather offers abrasion protection & durability
- Side padding protects from impact during automotive applications
Specifications
Specifications
Color | Blue, Yellow |
Hand | Left |
Material | Nylon Lycra |
Product Type | Anti-impact Gloves |
Size | Small |
Finger Style | Fingerless |
For Use With (Application) | Automobile Construction |
Glove Cuff Style | Open |
Series | 523-24 |
Length (English) | 7 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction