Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Elastic Wrist Restrainer with Stays

Catalog No. 18849C Shop All Impacto Protective Products Products
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
X-Large
Hand:
Right
Size (English):
6.5 to 7.5 in.
Size (Metric):
16.5 to 19.1 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hand Size (English) Size (Metric)
18-849C Large - - -
18-848B Medium Right 6.5 to 7.5 in. 16.5 to 19.1 cm
18-849D X-Large - - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-849C Supplier Impacto™ Supplier No. EL40LL

Impacto™ EL40 Elastic wrists support help to provide protection from repetitive stress injuries

Impacto™ Elastic Wrist Support

  • Soft cotton lining wicks away moisture
  • Spiral plastic stay on palm side provides flexible supportFlexible stay on the palm side limit wrist flexion, but allow adequate movement to work productivelyDouble elastic straps with hook and loop closure
  • Ideal for repetitive activities such as cashier, keyboarding, assembly line and packaging

Specifications

Product Type Single Strap Wrist Restrainer
Length (Metric) 22.86 cm
Length (English) 9 in.
Size Large
Material Elastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.