Learn More
Description
Impacto™ Elastic Wrist Support
- Soft cotton lining wicks away moisture Spiral plastic stay on palm side provides flexible supportFlexible stay on the palm side limit wrist flexion, but allow adequate movement to work productivelyDouble elastic straps with hook and loop closure
- Ideal for repetitive activities such as cashier, keyboarding, assembly line and packaging
Specifications
Specifications
| Product Type | Single Strap Wrist Restrainer |
| Length (Metric) | 25.4 cm |
| Length (English) | 10 in. |
| Size | X-Large |
| Material | Elastic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.