Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Nylon Gloves with VEP Padding
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Description
- Stretch Lycra™ outer fabric for comfort, dexterity, and moisture evaporation
- Visco elastic polymer (VEP) padding absorbs impact, and dissipates shock
- Ideal for general assembly, and material handling
Specifications
Specifications
Color | Blue |
Hand | Left |
Material | Nylon Lycra |
Product Type | Anti-impact Gloves |
Size | X-Large |
For Use With (Application) | General Assembly and Material Handling |
Glove Cuff Style | Open |
Series | 501-35 |
Length (English) | 11 in. |
Length (Metric) | 28 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction