Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Full-Finger Anti-Impact Glove Liners with Wrist Support
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Specific
Description
- Stretch polycotton ensures breathability and comfort
- Contoured VEP 1/8 in. padding in the palm, midway up the fingers, and thumb web area protects from impact and shock
- Grain leather wrist support prevents over flexion and over extension to help prevent repetitive strain injuries
- Full finger offers maximum protection
- Designed to be worn under work glove
- Ideal for protection from hand tools and power tools in applications such as construction, assembly, manufacturing, and maintenance
Specifications
Specifications
Cuff Material | Grain Leather |
Color | Blue, Yellow |
Hand | Left |
Material | Polycotton |
Product Type | Anti-Impact Glove Liners |
Size | Small |
For Use With (Application) | Construction, Assembly, Manufacturing, and Maintenance |
Glove Cuff Color | Yellow |
Series | 712-02 |
Length (English) | 7 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction